Shop WIDIA
See all product information
Create Account
Square Milling Inserts, Cut 0.0933" D
- Mfr # 4137987
- Zoro # G305968446
product price:Â
$
21.35
/ea
Sold in multiples of 10 for
$213.50
Key Features
ISO Number
SNMX150612ZNSNMM
Inscribed Circle
0.625 in
For Use With
M8065HD Series Face Mill
Insert Style
SNMX-MM
Secondary Material Application
Cast Iron, Hardened Material, High-Temperature Alloy, Non-Ferrous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4137987
- Zoro #
- G305968446
- UPC #
- -
- Country of Origin
- India
Dimensions
- Thickness
- .25 in
- Cutting Edge Length
- 0.2500 in
- Depth of Cut
- 0.0933 in
- Corner Radius
- 1.2 mm
Details
- ISO Number
- SNMX150612ZNSNMM
- Inscribed Circle
- 0.625 in
- Item
- Square Milling Inserts
- For Use With
- M8065HD Series Face Mill
- Insert Style
- SNMX-MM
- Secondary Material Application
- Cast Iron, Hardened Material, High-Temperature Alloy, Non-Ferrous
- Primary Material Application ISO Code
- M, P
- Primary Material Application
- Stainless Steel, Steel
- Manufacturer Grade
- WU20PM
- Clearance Angle
- 0 Degrees
- Included Angle
- 90 Degrees
- Shape
- Square
- Measurement System
- Decimal Inch
- Material Grade - Machining
- WU20PM
- Secondary Material Application ISO Code
- H, K, N, S
- ANSI Code
- SNMX150612ZNSNMM
- Compatible Product Type
- M8065HD Series Face Mill
Description
Square Milling Inserts, Inscribed Circle 0.625 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.