Shop WIDIA
See all product information
Create Account
Square Milling Inserts, Cut 0.0933" D
- Mfr # 5649102
- Zoro # G005968432
product price:Â
$
21.49
/ea
Sold in multiples of 5 for
$107.45
Key Features
Inscribed Circle
0.625 in
ISO Number
SNMX150612ZNSNMM
Insert Style
SNMX-MM
For Use With
M8065HD Series Face Mill
Depth of Cut
0.0933 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5649102
- Zoro #
- G005968432
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth of Cut
- 0.0933 in
- Cutting Edge Length
- 0.2500 in
- Thickness
- .25 in
- Corner Radius
- 1.2 mm
Details
- Inscribed Circle
- 0.625 in
- Item
- Square Milling Inserts
- ISO Number
- SNMX150612ZNSNMM
- Insert Style
- SNMX-MM
- For Use With
- M8065HD Series Face Mill
- Shape
- Square
- Manufacturer Grade
- WK15CM
- Material Grade - Machining
- WK15CM
- Primary Material Application
- Cast Iron
- ANSI Code
- SNMX150612ZNSNMM
- Measurement System
- Decimal Inch
- Primary Material Application ISO Code
- K
- Clearance Angle
- 0 Degrees
- Included Angle
- 90 Degrees
- Compatible Product Type
- M8065HD Series Face Mill
Description
Square Milling Inserts, Inscribed Circle 0.625 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.