Shop WIDIA
See all product information
Create Account
Square Milling Inserts, Cut 0.0933" D
- Mfr # 6901786
- Zoro # G905968440
product price:Â
$
22.25
/ea
Sold in multiples of 10 for
$222.50
Key Features
ISO Number
SNMX1506ZZXP
Inscribed Circle
0.625 in
Insert Style
SNMX
For Use With
M8065HD Series Face Mill
Primary Material Application ISO Code
M, P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6901786
- Zoro #
- G905968440
- UPC #
- -
- Country of Origin
- India
Dimensions
- Thickness
- .25 in
- Corner Radius
- 1.2 mm
- Cutting Edge Length
- 0.2500 in
- Depth of Cut
- 0.0933 in
Details
- Item
- Square Milling Inserts
- ISO Number
- SNMX1506ZZXP
- Inscribed Circle
- 0.625 in
- Insert Style
- SNMX
- For Use With
- M8065HD Series Face Mill
- Primary Material Application ISO Code
- M, P
- Clearance Angle
- 0 Degrees
- Primary Material Application
- Stainless Steel, Steel
- Secondary Material Application ISO Code
- K, S
- Measurement System
- Decimal Inch
- Secondary Material Application
- Cast Iron, High-Temperature Alloy
- Shape
- Square
- Manufacturer Grade
- WP35CM
- ANSI Code
- SNMX1506ZZXP
- Material Grade - Machining
- WP35CM
- Coating Process
- CVD
- Included Angle
- 90 Degrees
- Compatible Product Type
- M8065HD Series Face Mill
Description
Square Milling Inserts, Inscribed Circle 0.625 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.