Shop WIDIA

Square Turning Insert, SNG4, Ceramic

  • Mfr # 3869756
  • Zoro # G3598382

product price: 
$
25.29
/ea
Sold in multiples of 5 for $126.45

Key Features

Style
Negative
Width
0.5000 in
Chip-Breaker
No
Grade
CW3020
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3869756
Zoro #
G3598382
UPC #
4021169556142
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Negative
Chip-Breaker
No
Grade
CW3020
Cutting Direction
Neutral
Mounting Style
Without Fixing Hole
Insert Style
SNG4
Application
Grooving
Insert Material
Ceramic
ISO Number
SNGN120412T01020
Finish - Machining
Bright (Uncoated)
ANSI Code
SNG433T0420
Inscribed Circle
1/2 in
Primary Material Application ISO Code
S
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Manufacturer Grade
CW3020
Number of Cutting Edges
8
Material Grade - Machining
Alumina Ceramic
Material - Machining
Ceramic
Primary Material Application
Nickel, Titanium
Insert Holding Type
No Screw Hole
Cutting Application
Turning
Measurement System
Fractional Inch
Shape
Square

Dimensions

Width
0.5000 in
Corner Radius
3/64 in
Insert Size
0.5000 in
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Parting and Grooving Insert, Neutral, ANSI Code SNG433T0420, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.