Straight Flute (Hand) Straight Flute Hand Tap, 1/2"-20, Taper, UNC, High Speed Steel, 4

  • Mfr # 19377

  • Zoro # G7695311


product price:  $13.69
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19377
Zoro #
G7695311
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Pitch Diameter Limit
H3
Tap Thread Size
1/2"-20
Thread Length
1-21/32"
Square Size
0.2750 in
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40 mm
Thread Size
1/2"-20
Tap Length Standard
ANSI
Shank Length
1 23/32 in
55% Thread Drill Size
11.80 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Black Oxide
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
5303
Number of Pieces
1
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
5303
Threads per Inch
20
Primary Material Application ISO Code
p
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, N
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Thread Limit
H3
Primary Material Application
Steel
Class of Fit
2B, 3B
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Thread Standard
UNF, UNJF
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Taper, Overall Length 3.38 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.