Straight Flute (Hand) Straight Flute Hand Tap, M14-1.50, Bottoming, Metric Coarse, High Speed Steel

  • Mfr # GT435008
  • Zoro # G7650408
product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
11.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GT435008
Zoro #
G7650408
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
15.00mm
Tap Thread Size
M14-1.50
Pitch Diameter Limit
6HX
Thread Size
M14x1.5
55% Thread Drill Size
12.90 mm
Tap Length Standard
DIN 374
Square Size
9.00 mm
65% Thread Drill Size
1/2 in
Shank Length
53.00 mm
75% Thread Drill Size
12.50 mm
Square Width
9 mm
Square Length
9 mm
Shank Diameter
11 mm
Wire Rope Length
100 mm
Length
100 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Standards
DIN 371
Number of Pieces
1
List Number
GT43
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
GT43
Thread Standard
Metric
Measurement System
Metric
Spiral Direction
Neutral
Powdered Metal Base Material
Cobalt
Tap Shank Standard
DIN 374
Coolant Fed
Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Thread Limit
6HX
Material Grade - Machining
GP6520
Primary Material Application ISO Code
K, N
Extended Neck
Yes
Class of Fit
6HX
Helix Angle
0 Degrees
Shank Type
Straight

Description

Straight Flute Tap, Thread Size M14x1.5, Metric, Bottoming, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.