Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1-1/4"-7, Plug, 4 Flutes, UNC

  • Mfr # 11693

  • Zoro # G7699277


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1.021"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1-1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11693
Zoro #
G7699277
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
1.021"
Tap Size
1-1/4"
Tap Dimension Type
Inch
Overall Length
5-3/4"
Pitch Diameter Limit
2B
Tap Thread Size
1-1/4"-7
Thread Length
2-9/16"
Tap Length Standard
ANSI
75% Thread Drill Size
1.1108 in
Shank Length
3 7/16 in
65% Thread Drill Size
1.1294 in
Square Size
0.7660 in
Thread Size
1 1/4"-7

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Uncoated
Number of Pieces
1
Tap Grouping
Tap
List Number
7303
Tap Thread Type
UNC
Standards
USCTI 302
Cutting Direction - Machining
Right Hand
Series
7303
Tap Shank Standard
ANSI
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
7
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
UNC
Class of Fit
2B
Thread Limit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/4 In.-7, UNC, Plug, Overall Length 5.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 1.1108 in, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.