Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1-1/4"-8, Plug, 3 Flutes, UNF

  • Mfr # 11697

  • Zoro # G7673467


product price: $146.66
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1.0210"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1-1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11697
Zoro #
G7673467
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
1.0210"
Tap Size
1-1/4"
Tap Dimension Type
Inch
Overall Length
5-3/4"
Pitch Diameter Limit
H7
Tap Thread Size
1-1/4"-8
Thread Length
2-9/16"
Square Size
0.7660 in
Shank Length
3 7/16 in
Thread Size
1 1/4"-8
Tap Length Standard
ANSI
65% Thread Drill Size
1.1445 in
75% Thread Drill Size
1.1282 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI
List Number
7303
Tap Finish
Bright
Number of Pieces
1
Tap Thread Type
UNF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
7303
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Class of Fit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
2B
Extended Neck
Yes
Threads per Inch
8
Spiral Direction
Neutral
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/4 In.-8, 8UN, Plug, Overall Length 5.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 1.1282 in, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.