Zoro Homepage

Straight Flute Hand Tap, 1"-14, Bottoming, 4 Flutes, UNF

  • Mfr # 11678

  • Zoro # G7699408


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11678
Zoro #
G7699408
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Thread Length
2-1/2"
Tap Thread Size
1"-14
Pitch Diameter Limit
2B
Square Size
0.6000 in
Thread Size
1"-14
Tap Length Standard
ANSI
Shank Length
2 1/2 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Grouping
Tap
Tap Thread Type
UNF
Standards
USCTI 302
Number of Pieces
1
List Number
7303
Cutting Direction - Machining
Right Hand
Series
7303
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Standard
UNS
Spiral Direction
Neutral
Extended Neck
Yes
Threads per Inch
14
Thread Limit
2B
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Class of Fit
2B
Secondary Material Application ISO Code
K, M, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-14, UNS, Bottoming, Overall Length 5.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.5 in, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.