Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1"-14, Taper, 3 Flutes, UNF

  • Mfr # 11676

  • Zoro # G7699496


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.8000"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
1"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11676
Zoro #
G7699496
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.8000"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Thread Length
2-1/2"
Pitch Diameter Limit
D5
Tap Thread Size
1"-14
Thread Size
1"-14
Shank Length
2 1/2 in
Tap Length Standard
ANSI
Square Size
0.6000 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI
List Number
7303
Tap Finish
Bright
Tap Thread Type
UNF
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
7303
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Thread Standard
UNS
Secondary Material Application ISO Code
K, M, N, P
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Threads per Inch
14
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Limit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-14, UNS, Taper, Overall Length 5.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.5 in, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.