Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1"-14, Taper, 4 Flutes, UNC

  • Mfr # 14568

  • Zoro # G7500577


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
1"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14568
Zoro #
G7500577
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Pitch Diameter Limit
H4
Tap Thread Size
1"-14
Thread Length
2-1/2"
Size
1"
Tap Length Standard
ANSI
Thread Size
1"-14
Square Size
0.6000 in
Shank Length
2 5/8 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI, Unified and American National Threads
List Number
5303
Tap Finish
Uncoated
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
5303
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
UNS
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, M, N
Thread Limit
H4
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Class of Fit
2B, 3B
Spiral Direction
Neutral
Threads per Inch
14
Primary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-14, UNS, Taper, Overall Length 5 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 1/2 in, Thread Limit H4, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.