Zoro Homepage

Straight Flute Hand Tap, 1-1/8"-12, Taper, 3 Flutes, UNF

  • Mfr # 11688

  • Zoro # G7699338


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.8960"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
1-1/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11688
Zoro #
G7699338
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.8960"
Tap Size
1-1/8"
Tap Dimension Type
Inch
Overall Length
5-7/16"
Tap Thread Size
1-1/8"-12
Pitch Diameter Limit
H5
Thread Length
2-9/16"
75% Thread Drill Size
1.0438 in
Thread Size
1 1/8"-12
Tap Length Standard
ANSI
Square Size
0.6720 in
65% Thread Drill Size
1.0546 in
Shank Length
2 7/16 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
List Number
7303
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
Tap Finish
Bright
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
7303
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
2B
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, N, P
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
2B
Measurement System
Fractional Inch
Thread Standard
UNF
Extended Neck
Yes
Threads per Inch
12
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/8 In.-12, UNF, Taper, Overall Length 5.44 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 1.0438 in, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.