Zoro Homepage

Straight Flute Hand Tap, 1-1/8"-7, Bottoming, 4 Flutes, UNC

  • Mfr # 11682

  • Zoro # G7699426


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.896"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11682
Zoro #
G7699426
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.896"
Tap Dimension Type
Inch
Overall Length
5-7/16"
Pitch Diameter Limit
2B
Tap Thread Size
1-1/8"-7
Thread Length
2-9/16"
Thread Size
1 1/8"-7
Square Size
0.6720 in
75% Thread Drill Size
0.9858 in
65% Thread Drill Size
1.0044 in
Shank Length
2 7/16 in
Tap Length Standard
ANSI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
7303
Number of Pieces
1
Tap Finish
Uncoated
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
USCTI 302
Series
7303
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Thread Standard
UNC
Threads per Inch
7
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
N
Thread Limit
2B
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/8 In.-7, UNC, Bottoming, Overall Length 5.44 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 0.9858 in, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.