Zoro Homepage

Straight Flute Hand Tap, 1-1/8"-7, Taper, 4 Flutes, UNC

  • Mfr # 14594

  • Zoro # G4328581


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.896"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
1-1/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14594
Zoro #
G4328581
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.896"
Tap Size
1-1/8"
Tap Dimension Type
Inch
Overall Length
5-7/16"
Pitch Diameter Limit
H4
Thread Length
2-9/16"
Tap Thread Size
1-1/8"-7
Size
1-1/8"
75% Thread Drill Size
0.9858 in
65% Thread Drill Size
1.0044 in
Thread Size
1 1/8"-7
Shank Length
2 7/8 in
Tap Length Standard
ANSI
Square Size
0.6720 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Uncoated
Standards
ANSI, Unified and American National Threads
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
5303
Cutting Direction - Machining
Right Hand
Series
5303
Primary Material Application ISO Code
P
Extended Neck
Yes
Tap Shank Standard
ANSI
Class of Fit
2B, 3B
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Threads per Inch
7
Shank Type - Machining
Straight
Thread Limit
H4
Secondary Material Application ISO Code
K, M, N
Thread Standard
UNC
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/8 In.-7, UNC, Taper, Overall Length 5.44 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 0.9858 in, Thread Limit H4, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.