Zoro Homepage

Straight Flute Hand Tap, 1-1/8"-7, Taper, 4 Flutes, UNF

  • Mfr # 11680

  • Zoro # G7699450


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.896"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
1-1/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11680
Zoro #
G7699450
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.896"
Tap Size
1-1/8"
Tap Dimension Type
Inch
Overall Length
5-7/16"
Thread Length
2-9/16"
Pitch Diameter Limit
2B
Tap Thread Size
1-1/8"-7
Square Size
0.6720 in
Shank Length
2 7/16 in
75% Thread Drill Size
0.9858 in
Thread Size
1 1/8"-7
Tap Length Standard
ANSI
65% Thread Drill Size
1.0044 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Uncoated
Number of Pieces
1
Standards
USCTI 302
List Number
7303
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
7303
Threads per Inch
7
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
UNC
Primary Material Application ISO Code
N
Class of Fit
2B
Secondary Material Application ISO Code
K, M, N, P
Thread Limit
2B
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/8 In.-7, UNC, Taper, Overall Length 5.44 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 0.9858 in, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.