Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1-3/8"-6, Plug, 4 Flutes, UNF

  • Mfr # 14633

  • Zoro # G7697597


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1.108"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14633
Zoro #
G7697597
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
1.108"
Tap Dimension Type
Inch
Overall Length
6-1/16"
Tap Thread Size
1-3/8"-6
Thread Length
3"
Pitch Diameter Limit
H4
65% Thread Drill Size
1.2343 in
Tap Length Standard
ANSI 302
Shank Length
3 1/32 in
Thread Size
1 3/8"-6
Square Size
0.8310 in
75% Thread Drill Size
1.2126 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
5303/2303
Tap Finish
Uncoated
Standards
USCTI 302
Number of Pieces
1
Tap Thread Type
UNF
Series
5303/2303
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
No
Tap Shank Standard
ANSI 302
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Standard
UNC
Spiral Direction
Neutral
Primary Material Application ISO Code
N
Threads per Inch
6
Thread Limit
H4
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 3/8 In.-6, UNC, Plug, Overall Length 6.06 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.2126 in, Thread Limit H4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.