Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #1-72, Taper, UNC, 2 Flutes

  • Mfr # 15120

  • Zoro # G7697518


product price: $19.99
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15120
Zoro #
G7697518
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#1
Overall Length
1-11/16"
Tap Thread Size
#1-72
Thread Length
3/8"
Pitch Diameter Limit
H1
55% Thread Drill Size
1.60 mm
Tap Length Standard
ANSI
Thread Size
1"-72
Square Size
0.1100 in
Shank Length
1 9/32 in
65% Thread Drill Size
1.55 mm
75% Thread Drill Size
#53

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Standards
USCTI 302
Thread Direction
Right Hand
List Number
5305
Number of Pieces
1
Tap Finish
Uncoated
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
5305
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Steel
Thread Standard
UNF, UNJF
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Limit
H1
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Threads per Inch
72
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #1-72, UNF, Taper, Overall Length 1.69 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size #53, Thread Limit H1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.