Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1"-8, Plug, 4 Flutes, UNC

  • Mfr # 19367

  • Zoro # G7695390


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19367
Zoro #
G7695390
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Tap Thread Size
1"-8
Thread Length
2-1/2"
Pitch Diameter Limit
H4
65% Thread Drill Size
57/64 in
55% Thread Drill Size
29/32 in
Tap Length Standard
ANSI 302
75% Thread Drill Size
22.25 mm
Shank Length
2 5/8 in
Thread Size
1"-8
Square Size
0.6000 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
5303/2303
Tap Finish
TiN
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Standards
USCTI 302
Cutting Direction - Machining
Right Hand
Series
5303/2303
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Thread Limit
H4
Extended Neck
No
Thread Standard
UNC
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, N
Tap Shank Standard
ANSI 302
Threads per Inch
8
Shank Type - Machining
Straight
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application
Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-8, UNC, Plug, Overall Length 5.13 in, High Speed Steel, TiN, Right Hand, Thread Length 2.5 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.