Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1"-8, Plug, 4 Flutes, UNC

  • Mfr # 19475

  • Zoro # G7627925


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19475
Zoro #
G7627925
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Pitch Diameter Limit
H4
Thread Length
2-1/2"
Tap Thread Size
1"-8
55% Thread Drill Size
29/32 in
65% Thread Drill Size
57/64 in
Thread Size
1"-8
75% Thread Drill Size
22.25 mm
Tap Length Standard
ANSI 302
Square Size
0.6000 in
Shank Length
2 5/8 in
Bowl Depth (In)
9
Minimum Cabinet Size
36
Width (In)
33
Size
1

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
List Number
5303S
Tap Finish
Oxide
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
5303/2303
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Titanium
Thread Standard
UNC
Primary Material Application
Steel
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, N, S
Thread Limit
H4
Extended Neck
No
Tap Shank Standard
ANSI 302
Threads per Inch
8
Shank Type - Machining
Straight
Number of Bowls
2
Front to Back (In)
22
Weight (lbs)
40
Sink Installation
Topmount
Inside Corners
Rounded (tight radius)
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-8, UNC, Plug, Overall Length 5.13 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 2.5 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.