Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #10-24, Modified Bottoming, 4 Flutes, UNC

  • Mfr # GT40

  • Zoro # G7238953


product price: $53.19
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT40
Zoro #
G7238953
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
15/32"
Tap Thread Size
#10-24
Pitch Diameter Limit
Not Rated
75% Thread Drill Size
#25
Shank Length
1 7/16 in
55% Thread Drill Size
#21
Thread Size
#10-24
Square Size
0.1520 in
Tap Length Standard
ANSI
65% Thread Drill Size
#23
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
TiCN
Number of Pieces
1
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
GT40
Cutting Direction - Machining
Right Hand
Series
GT40
Extended Neck
Yes
Powdered Metal Base Material
Cobalt
Primary Material Application ISO Code
K, N
Tap Shank Standard
ANSI
Thread Standard
UNC
Measurement System
Pipe
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Threads per Inch
24
Spiral Direction
Neutral
Thread Limit
3BX
Class of Fit
3BX
Material Grade - Machining
GP6520
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-24, UNC, Semi-Bottoming, Overall Length 2.37 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.47 in, 75 Percent Thread Drill Size #25, Thread Limit Not Applicable, Class of Fit 3BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.