Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #10-32, Taper, 4 Flutes, UNC

  • Mfr # 19613

  • Zoro # G7695296


product price: $8.29
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19613
Zoro #
G7695296
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
H3
Tap Thread Size
#10-32
Thread Length
7/8"
75% Thread Drill Size
#21
Square Size
0.1520 in
65% Thread Drill Size
4.15 mm
Shank Length
1 1/2 in
Tap Length Standard
ANSI
Thread Size
#10-32
55% Thread Drill Size
4.25 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Oxide
List Number
5305
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
USCTI 302
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
5305
Measurement System
Pipe
Shank Type - Machining
Straight
Thread Standard
UNF, UNJF
Secondary Material Application ISO Code
K, M, N
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Primary Material Application
Steel
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-32, UNF, Taper, Overall Length 2.38 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #21, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.