Straight Flute Hand Tap, 1/2"-13, Bottoming, 4 Flutes, UNC
Mfr # 19193
Zoro # G3614475
product price: $31.19
/eaKey Features
Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19193
Zoro #
G3614475
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Thread Size
1/2"-13
Thread Length
1-21/32"
Pitch Diameter Limit
H3
Square Size
0.2750 in
Tap Length Standard
ANSI 302
Shank Length
1 23/32 in
75% Thread Drill Size
27/64 in
65% Thread Drill Size
11.00 mm
Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
Size
1/2"
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Bottoming, Overall Length 3.38 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.