Zoro Homepage

Straight Flute Hand Tap, 1/2"-13, Bottoming, 4 Flutes, UNF

  • Mfr # 14294

  • Zoro # G7698111


product price: $23.69
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14294
Zoro #
G7698111
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1-21/32"
Tap Thread Size
1/2"-13
Pitch Diameter Limit
H5
Shank Length
1 23/32 in
Tap Length Standard
ANSI 302
75% Thread Drill Size
27/64 in
Square Size
0.2750 in
65% Thread Drill Size
11.00 mm
Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Uncoated
Number of Pieces
1
Standards
USCTI 302
List Number
5303/2303
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5303/2303
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper
Threads per Inch
13
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Thread Standard
UNC
Extended Neck
No
Spiral Direction
Neutral
Shank Type - Machining
Straight
Tap Shank Standard
ANSI 302
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Bottoming, Overall Length 3.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.