Zoro Homepage

Straight Flute Hand Tap, 1/2"-13, Taper, 4 Flutes, UNC

  • Mfr # 19354

  • Zoro # G7695278


product price: $19.89
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19354
Zoro #
G7695278
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Thread Size
1/2"-13
Pitch Diameter Limit
H3
Thread Length
1-21/32"
Square Size
0.2750 in
65% Thread Drill Size
11.00 mm
Thread Size
1/2"-13
75% Thread Drill Size
27/64 in
55% Thread Drill Size
11.30 mm
Shank Length
1 23/32 in
Tap Length Standard
ANSI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
5303
Tap Finish
Oxide
Standards
USCTI 302
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5303
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Class of Fit
2B, 3B
Primary Material Application ISO Code
p
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, N
Spiral Direction
Neutral
Thread Standard
UNC
Threads per Inch
13
Shank Type - Machining
Straight
Thread Limit
H3
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Taper, Overall Length 3.38 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.