Zoro Homepage

Straight Flute Hand Tap, 1/2"-20, Modified Bottoming, 4 Flutes, UNF

  • Mfr # GT40

  • Zoro # G6944323


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT40
Zoro #
G6944323
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1/2"-20
Thread Length
49/64"
75% Thread Drill Size
11.40 mm
Tap Length Standard
ANSI
Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
Shank Length
1 5/8 in
55% Thread Drill Size
11.80 mm
Square Size
0.2790 in
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
GT40
Tap Grouping
Tap
Tap Finish
TiCN
Standards
ANSI
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
GT40
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Spiral Direction
Neutral
Thread Limit
3BX
Powdered Metal Base Material
Cobalt
Primary Material Application ISO Code
K, N
Tap Shank Standard
ANSI
Class of Fit
3BX
Threads per Inch
20
Extended Neck
Yes
Material Grade - Machining
GP6520
Thread Standard
UNF
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Semi-Bottoming, Overall Length 3.38 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.77 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit Not Applicable, Class of Fit 3BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.