Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/2"-20, Plug, 4 Flutes, UNC

  • Mfr # 14313

  • Zoro # G3474265


product price: $24.49
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14313
Zoro #
G3474265
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Thread Size
1/2"-20
Pitch Diameter Limit
H3
Thread Length
1-21/32"
Size
1/2"
Shank Length
1 23/32 in
Thread Size
1/2"-20
75% Thread Drill Size
11.40 mm
Tap Length Standard
ANSI
65% Thread Drill Size
11.60 mm
55% Thread Drill Size
11.80 mm
Square Size
0.2750 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
5305L/5303L
Standards
ANSI, USCTI 302
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Left Hand
Series
5305L/5303L
Thread Standard
UNF, UNJF
Primary Material Application
Steel
Threads per Inch
20
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Extended Neck
Yes
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, M, N
Spiral Direction
Left Hand
Primary Material Application ISO Code
P
Shank Type - Machining
Straight

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Plug, Overall Length 3.38 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.