Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/2"-20, Plug, 4 Flutes, UNF

  • Mfr # 19375

  • Zoro # G3703752


product price: $25.39
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19375
Zoro #
G3703752
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
Pitch Diameter Limit
H3
Shank Length
1 23/32 in
75% Thread Drill Size
11.40 mm
Thread Size
1/2"-20
Square Size
0.2750 in
65% Thread Drill Size
11.60 mm
55% Thread Drill Size
11.80 mm
Tap Length Standard
ANSI 302
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Oxide
Tap Thread Type
UNF
List Number
5303S
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5303/2303
Primary Material Application
Steel
Thread Standard
UNF, UNJF
Tap Shank Standard
ANSI 302
Threads per Inch
20
Thread Limit
H3
Spiral Direction
Neutral
Extended Neck
No
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, N, S
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, UNJF, Plug, Overall Length 3 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.