Straight Flute Hand Tap, #12-24, Bottoming, 4 Flutes, UNC
Mfr # 19183
Zoro # G3592407
product price: $11.59
/eaKey Features
Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
#12
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19183
Zoro #
G3592407
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
H3
Thread Length
15/16"
Tap Thread Size
#12-24
Size
#12
75% Thread Drill Size
4.45 mm
55% Thread Drill Size
#13
Square Size
0.1650 in
Tap Length Standard
ANSI 302
Thread Size
#12-24
65% Thread Drill Size
#13
Shank Length
1 7/16 in
Description
Straight Flute Tap, Thread Size #12-24, UNC, Bottoming, Overall Length 2.38 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.