Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #12-24, Plug, 4 Flutes, UNC

  • Mfr # 19127

  • Zoro # G3731804


product price: $11.79
/ea

Key Features

Shank Dia.
1.220"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19127
Zoro #
G3731804
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
1.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#12-24
Thread Length
15/16"
Pitch Diameter Limit
H3
Square Size
0.1650 in
75% Thread Drill Size
4.45 mm
Thread Size
#12-24
65% Thread Drill Size
4.60 mm
Tap Length Standard
ANSI
Shank Length
1 7/16 in
55% Thread Drill Size
#13
Size
#12

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiCN
Standards
ANSI
List Number
5305TC
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5305/2305
Thread Limit
H3
Thread Standard
UNC
Threads per Inch
24
Primary Material Application ISO Code
P
Class of Fit
2B, 3B
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Spiral Direction
Neutral
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Measurement System
Pipe
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #12-24, UNC, Plug, Overall Length 2.38 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.