Zoro Homepage

Straight Flute Hand Tap, #12-24, Taper, 4 Flutes, UNF

  • Mfr # 15383

  • Zoro # G7696757


product price: $9.19
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
#12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15383
Zoro #
G7696757
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#12-24
Pitch Diameter Limit
H3
Thread Length
15/16"
75% Thread Drill Size
4.45 mm
65% Thread Drill Size
4.60 mm
Tap Length Standard
ANSI
Thread Size
#12-24
55% Thread Drill Size
#13
Square Size
0.1650 in
Shank Length
1 7/16 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
5305
Standards
USCTI 302
Tap Grouping
Tap
Tap Finish
Uncoated
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
5305
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Threads per Inch
24
Primary Material Application
Steel
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
UNC
Thread Limit
H3
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #12-24, UNC, Taper, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.