Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #12-28, Plug, 4 Flutes, UNF

  • Mfr # 15391

  • Zoro # G7696766


product price: $9.69
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15391
Zoro #
G7696766
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
H3
Thread Length
15/16"
Tap Thread Size
#12-28
Shank Length
1 7/16 in
65% Thread Drill Size
#13
Thread Size
#12-28
Square Size
0.1650 in
Tap Length Standard
ANSI
55% Thread Drill Size
#12
75% Thread Drill Size
4.60 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Uncoated
List Number
5305/2305
Tap Thread Type
UNF
Standards
USCTI 302
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5305/2305
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
UNF, UNJF
Threads per Inch
28
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Spiral Direction
Neutral
Class of Fit
2B, 3B
Primary Material Application ISO Code
N
Thread Limit
H3
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #12-28, UNF, Plug, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.