Zoro Homepage

Straight Flute Hand Tap, 1/4"-20, Bottoming, 4 Flutes, UNC

  • Mfr # 14028

  • Zoro # G2881216


product price: $10.39
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14028
Zoro #
G2881216
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H3
Thread Length
1"
Size
1/4"
Shank Length
1 1/2 in
55% Thread Drill Size
#3
75% Thread Drill Size
#7
65% Thread Drill Size
#5
Square Size
0.1910 in
Tap Length Standard
ANSI
Thread Size
1/4"-20

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Tap Thread Type
UNC
List Number
5305L/5303L
Tap Grouping
Tap
Standards
ANSI, USCTI 302
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Left Hand
Series
5305L/5303L
Thread Limit
H3
Threads per Inch
20
Tap Shank Standard
ANSI
Spiral Direction
Left Hand
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
UNC
Primary Material Application
Steel
Measurement System
Fractional Inch
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.