Zoro Homepage

Straight Flute Hand Tap, 1/4"-20, Bottoming, 4 Flutes, UNF

  • Mfr # 14012

  • Zoro # G7698419


product price: $11.19
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14012
Zoro #
G7698419
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Pitch Diameter Limit
H1
Tap Thread Size
1/4"-20
Thread Length
1"
Thread Size
1/4"-20
55% Thread Drill Size
#3
65% Thread Drill Size
#5
Tap Length Standard
ANSI 302
Square Size
0.1910 in
75% Thread Drill Size
#7
Shank Length
1 1/2 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Uncoated
Number of Pieces
1
Tap Thread Type
UNF
Standards
USCTI 302
List Number
5303/2303
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5303/2303
Measurement System
Fractional Inch
Tap Shank Standard
ANSI 302
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
H1
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
No
Threads per Inch
20
Spiral Direction
Neutral
Thread Standard
UNC
Primary Material Application ISO Code
N
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.