Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/4"-20, Plug, 4 Flutes, UNC

  • Mfr # 14009

  • Zoro # G3652293


product price: $13.15
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14009
Zoro #
G3652293
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H3
Size
1/4"
Tap Length Standard
ANSI 302
55% Thread Drill Size
#3
Thread Size
1/4"-20
Shank Length
1 1/2 in
65% Thread Drill Size
#5
Square Size
0.1910 in
75% Thread Drill Size
#7

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
5303TC
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
TiCN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
5303/2303
Shank Type - Machining
Straight
Thread Standard
UNC
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application
Steel
Thread Limit
H3
Measurement System
Fractional Inch
Spiral Direction
Neutral
Extended Neck
No
Tap Shank Standard
ANSI 302
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Threads per Inch
20
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2.5 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.