Straight Flute Hand Tap, 1/4"-28, Bottoming, 4 Flutes, UNF
Mfr # 19220
Zoro # G3662321
product price: $10.49
/eaKey Features
Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19220
Zoro #
G3662321
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
H3
Size
1/4"
65% Thread Drill Size
7/32 in
Thread Size
1/4"-28
Tap Length Standard
ANSI 302
Shank Length
1 1/2 in
55% Thread Drill Size
5.70 mm
Square Size
0.1910 in
75% Thread Drill Size
5.45 mm
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, UNJF, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.