Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/4"-28, Plug, 4 Flutes, UNF

  • Mfr # 14053

  • Zoro # G7698190


product price: $11.39
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14053
Zoro #
G7698190
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Pitch Diameter Limit
H2
Thread Length
1"
Tap Thread Size
1/4"-28
75% Thread Drill Size
5.45 mm
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Shank Length
1 1/2 in
55% Thread Drill Size
5.70 mm
Square Size
0.1910 in
Tap Length Standard
ANSI 302

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Uncoated
Number of Pieces
1
Standards
USCTI 302
Tap Thread Type
UNF
List Number
5303/2303
Cutting Direction - Machining
Right Hand
Series
5303/2303
Coolant Fed
Non-Coolant Through
Threads per Inch
28
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Fractional Inch
Thread Standard
UNF, UNJF
Shank Type - Machining
Straight
Extended Neck
No
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Tap Shank Standard
ANSI 302
Thread Limit
H2
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.