Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/4"-28, Plug, 4 Flutes, UNF

  • Mfr # 19128

  • Zoro # G3632352


product price: $11.79
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19128
Zoro #
G3632352
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
1/4"-28
Thread Length
1"
Pitch Diameter Limit
H3
Size
1/4"
65% Thread Drill Size
7/32 in
Shank Length
1 1/2 in
Square Size
0.1910 in
55% Thread Drill Size
5.70 mm
Tap Length Standard
ANSI 302
75% Thread Drill Size
5.45 mm
Thread Size
1/4"-28

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
List Number
5303TC
Standards
ANSI
Tap Thread Type
UNF
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
5303/2303
Extended Neck
No
Thread Standard
UNF, UNJF
Tap Shank Standard
ANSI 302
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Measurement System
Fractional Inch
Threads per Inch
28
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2.5 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.