Zoro Homepage

Straight Flute Hand Tap, 3/16"-24, Taper, 3 Flutes, UNF

  • Mfr # 11584

  • Zoro # G7699557


product price: $11.69
/ea

Key Features

Shank Dia.
0.1940"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
3/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11584
Zoro #
G7699557
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.1940"
Tap Size
3/16"
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
D11
Tap Thread Size
3/16"-24
Thread Length
7/8"
Shank Length
1 3/32 in
Square Size
0.1310 in
Tap Length Standard
ANSI
Thread Size
3/16"-24

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
UNF
Tap Grouping
Tap
List Number
7303
Number of Pieces
1
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
7303
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Neutral
Threads per Inch
24
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N, P
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Thread Standard
UNS
Primary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
2B
Thread Limit
2B
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/16 In.-24, UNS, Taper, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.88 in, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.