Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 3/4"-10, Taper, 4 Flutes, UNC

  • Mfr # 14452

  • Zoro # G2949624


product price: $63.39
/ea

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14452
Zoro #
G2949624
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Thread Length
2"
Pitch Diameter Limit
H3
Tap Thread Size
3/4"-10
Size
3/4"
Tap Length Standard
ANSI
Thread Size
3/4"-10
Square Size
0.4420 in
Shank Length
2 1/4 in
55% Thread Drill Size
17.20 mm
75% Thread Drill Size
16.50 mm
65% Thread Drill Size
16.90 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
List Number
5305L/5303L
Standards
ANSI, USCTI 302
Tap Finish
Uncoated
Cutting Direction - Machining
Left Hand
Series
5305L/5303L
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, N
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
UNC
Tap Shank Standard
ANSI
Extended Neck
Yes
Primary Material Application ISO Code
P
Threads per Inch
10
Measurement System
Fractional Inch
Primary Material Application
Steel
Spiral Direction
Left Hand

Description

Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Taper, Overall Length 4.25 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.