Zoro Homepage

Straight Flute Hand Tap, 3/4"-16, Bottoming, 4 Flutes, UNF

  • Mfr # 19343

  • Zoro # G7699581


product price: $69.29
/ea

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19343
Zoro #
G7699581
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Thread Length
2"
Tap Thread Size
3/4"-16
Pitch Diameter Limit
H3
Shank Length
2 1/4 in
Thread Size
3/4"-16
Tap Length Standard
ANSI 302
Square Size
0.4420 in
55% Thread Drill Size
17.90 mm
75% Thread Drill Size
17.50 mm
65% Thread Drill Size
17.70 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI 302
Tap Finish
TiN
Tap Thread Type
UNF
Number of Pieces
1
Tap Grouping
Tap
List Number
5303/2303
Cutting Direction - Machining
Right Hand
Series
5303/2303
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, N
Extended Neck
No
Tap Shank Standard
ANSI 302
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Thread Standard
UNF, UNJF
Thread Limit
H3
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Threads per Inch
16
Primary Material Application
Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Bottoming, Overall Length 4.25 in, High Speed Steel, TiN, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.