Zoro Homepage

Straight Flute Hand Tap, 3/4"-16, Bottoming, 4 Flutes, UNF

  • Mfr # 19460

  • Zoro # G7209745


product price: $60.19
/ea

Key Features

Shank Dia.
0.5900"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19460
Zoro #
G7209745
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.5900"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Thread Length
2"
Pitch Diameter Limit
H6
Tap Thread Size
3/4"-16
55% Thread Drill Size
17.90 mm
65% Thread Drill Size
17.70 mm
Thread Size
3/4"-16
Shank Length
2 1/4 in
75% Thread Drill Size
17.50 mm
Tap Length Standard
ANSI 302
Square Size
0.4420 in
Size
3/4"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
DIN-ANSI
Number of Pieces
1
List Number
5303S
Tap Grouping
Tap
Tap Finish
Oxide
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
5303/2303
Thread Limit
H3
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, N
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application
Steel
Threads per Inch
16
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Spiral Direction
Neutral
Thread Standard
UNF, UNJF
Extended Neck
No
Tap Shank Standard
ANSI 302
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Bottoming, Overall Length 4.25 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.