Straight Flute Hand Tap, 3/4"-16, Taper, 4 Flutes, UNC
Mfr # 14475
Zoro # G3274424
product price: $63.79
/eaKey Features
Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14475
Zoro #
G3274424
UPC #
-
Country of Origin
India
Dimensions
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Thread Length
2"
Tap Thread Size
3/4"-16
Pitch Diameter Limit
H3
Size
3/4"
55% Thread Drill Size
17.90 mm
Shank Length
2 1/4 in
Square Size
0.4420 in
65% Thread Drill Size
17.70 mm
Thread Size
3/4"-16
Tap Length Standard
ANSI
75% Thread Drill Size
17.50 mm
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNF, UNJF, Taper, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.