Zoro Homepage

Straight Flute Hand Tap, 3/8"-16, Bottoming, 4 Flutes, UNF

  • Mfr # 14148

  • Zoro # G7697938


product price: $14.99
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14148
Zoro #
G7697938
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.381"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/4"
Pitch Diameter Limit
H1
Tap Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
Thread Size
3/8"-16
75% Thread Drill Size
5/16 in
Square Size
0.2860 in
65% Thread Drill Size
P
Shank Length
1 11/16 in
Tap Length Standard
ANSI 302

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
USCTI 302
Number of Pieces
1
Tap Finish
Uncoated
Tap Grouping
Tap
List Number
5303/2303
Series
5303/2303
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI 302
Thread Standard
UNC
Threads per Inch
16
Extended Neck
No
Spiral Direction
Neutral
Thread Limit
H1
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.