Zoro Homepage

Straight Flute Hand Tap, 3/8"-24, Bottoming, 4 Flutes, UNF

  • Mfr # 19189

  • Zoro # G3690827


product price: $16.19
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19189
Zoro #
G3690827
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Pitch Diameter Limit
H3
Tap Thread Size
3/8"-24
Thread Length
1-1/4"
65% Thread Drill Size
R
Shank Length
1 11/16 in
Tap Length Standard
ANSI 302
Thread Size
3/8"-24
55% Thread Drill Size
11/32 in
Square Size
0.2860 in
75% Thread Drill Size
8.50 mm
Size
3/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Finish
TiCN
Tap Thread Type
UNF
Number of Pieces
1
List Number
5303TC
Cutting Direction - Machining
Right Hand
Series
5303/2303
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Tap Shank Standard
ANSI 302
Extended Neck
No
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, N
Thread Standard
UNF, UNJF
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Measurement System
Fractional Inch
Primary Material Application
Steel
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Bottoming, Overall Length 2.94 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.