Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #5-40, Plug, 2 Flutes, NPT

  • Mfr # 15437

  • Zoro # G7696617


product price: $12.59
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#5
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15437
Zoro #
G7696617
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Size
#5
Tap Dimension Type
Inch
Overall Length
1-15/16"
Thread Length
5/8"
Pitch Diameter Limit
H2
Tap Thread Size
#5-40
Thread Size
#5-40
Shank Length
1-5/16 in
Square Size
0.3280 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Standards
USCTI 302
List Number
5305/2305
Tap Thread Type
NPT
Tap Grouping
Tap
Tap Finish
TiN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Spiral Direction
Neutral
Measurement System
Fractional Inch
Extended Neck
Yes
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Threads per Inch
28
Thread Limit
H2
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #5-40, UNC, Plug, Overall Length 1.94 in, High Speed Steel, TiN, Right Hand, Thread Length 0.63 in, Thread Limit H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.