Zoro Homepage

Straight Flute Hand Tap , #5-44 , Taper , 3 Flutes, UNF

  • Mfr # 15220

  • Zoro # G7697107


product price: $9.99
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Taper
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15220
Zoro #
G7697107
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1-15/16"
Pitch Diameter Limit
H2
Tap Thread Size
#5-44
Thread Length
5/8"
55% Thread Drill Size
2.75 mm
65% Thread Drill Size
2.70 mm
Tap Length Standard
ANSI
75% Thread Drill Size
2.60 mm
Thread Size
#5-44
Shank Length
1 9/32 in
Square Size
0.1100 in

Description

Straight Flute Tap, Thread Size #5-44, UNF, Taper, Overall Length 1.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 2.60 mm, Thread Limit H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.