Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/16"-18, Taper, 3 Flutes, UNF

  • Mfr # 19237

  • Zoro # G7695366


product price: $12.99
/ea

Key Features

Shank Dia.
0.3180"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19237
Zoro #
G7695366
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.3180"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2.7188"
Pitch Diameter Limit
H3
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
Square Size
0.2380 in
Thread Size
5/16"-18
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
Shank Length
1 9/16 in
75% Thread Drill Size
F
Tap Length Standard
ANSI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
5303
Tap Thread Type
UNF
Standards
DIN 376
Number of Pieces
1
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
5303
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Spiral Direction
Neutral
Threads per Inch
18
Primary Material Application
Steel
Class of Fit
2B, 3B
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, M, N
Thread Standard
UNC
Extended Neck
Yes
Primary Material Application ISO Code
P
Thread Limit
H3
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Taper, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.