Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/16"-24, Taper, 4 Flutes, UNC

  • Mfr # 14126

  • Zoro # G3399207


product price: $11.19
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14126
Zoro #
G3399207
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-24
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Size
5/16"
Square Size
0.2380 in
Shank Length
1 9/16 in
Thread Size
5/16"-24
65% Thread Drill Size
J
75% Thread Drill Size
I
Tap Length Standard
ANSI
55% Thread Drill Size
9/32 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Tap Finish
Uncoated
Tap Thread Type
UNC
Standards
ANSI, USCTI 302
Tap Grouping
Tap
Number of Pieces
1
List Number
5305L/5303L
Cutting Direction - Machining
Left Hand
Series
5305L/5303L
Primary Material Application
Steel
Spiral Direction
Left Hand
Threads per Inch
24
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, M, N
Extended Neck
Yes
Primary Material Application ISO Code
P
Thread Limit
H3
Measurement System
Fractional Inch
Thread Standard
UNF, UNJF

Description

Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Taper, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size I, Thread Limit H3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.