Zoro Homepage

Straight Flute Hand Tap, 5/8"-11, Bottoming, 4 Flutes, UNC

  • Mfr # 19415

  • Zoro # G3705116


product price: $39.79
/ea

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19415
Zoro #
G3705116
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Thread Length
1-13/16"
Tap Thread Size
5/8"-11
Pitch Diameter Limit
H3
Square Size
0.3600 in
Tap Length Standard
ANSI 302
Thread Size
5/8"-11
75% Thread Drill Size
13.60 mm
55% Thread Drill Size
14.20 mm
Shank Length
2 in
65% Thread Drill Size
13.90 mm
Size
5/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
5303S
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
Oxide
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
5303/2303
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Standard
UNC
Tap Shank Standard
ANSI 302
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Extended Neck
No
Thread Limit
H3
Threads per Inch
11
Primary Material Application
Steel
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, N
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Bottoming, Overall Length 3.81 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.