Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/8"-11, Modified Bottoming, 4 Flutes, UNC

  • Mfr # GT40

  • Zoro # G6964465


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
5/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT40
Zoro #
G6964465
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Pitch Diameter Limit
Not Rated
Tap Thread Size
5/8"-11
Thread Length
29/32"
Thread Size
5/8"-11
Tap Length Standard
ANSI
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60 mm
55% Thread Drill Size
14.20 mm
Shank Length
1 29/32 in
Square Size
0.3640 in
Size
5/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
TiCN
Tap Grouping
Tap
List Number
GT40
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
GT40
Spiral Direction
Neutral
Class of Fit
3BX
Powdered Metal Base Material
Cobalt
Primary Material Application ISO Code
K, N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Threads per Inch
11
Thread Limit
3BX
Extended Neck
Yes
Material Grade - Machining
GP6520
Thread Standard
UNC
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Semi-Bottoming, Overall Length 3.81 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.91 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit Not Applicable, Class of Fit 3BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.